Sabriel Modern Light Grey Fabric Convertible Sleeper Ottoman
- Mfr # 254-14004-ZORO
- Zoro # G423546496
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric "100 % Polyester", Foam, MDF, LVL, Rubberwood
Color
Light Grey, Oak Brown
Length
25.2 in
Width
38.6 in
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 254-14004-ZORO
- Zoro #
- G423546496
- UPC #
- 193271445899
- Country of Origin
- Malaysia
- Material
- Fabric "100 % Polyester", Foam, MDF, LVL, Rubberwood
- Color
- Light Grey, Oak Brown
- Assembly
- Unassembled
- Style
- Modern
- For Use With
- Living Room
Dimensions
- Length
- 25.2 in
- Width
- 38.6 in
- Height
- 18.1 in
Description
Timeless and sophisticated grace equips dynamic versatility with the lovely Sabriel convertible ottoman. Made in Malaysia, this piece consists of solid wood legs supporting cushions padded with plush foam and upholstered in cozy fabric. Its trifold design expands to a twin-size mattress, serving as a wonderfully snug spot for overnight guests. The Sabriel will arrive fully assembled and features rounded legs for excellent stability in modest design. Whether used for extra seating or table space, the flexibility of the Sabriel convertible ottoman uplifts any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.