Sakina Modern Bohemian Natural Brown Rattan Queen Size Wallmount Headboard

  • Mfr # 211-12750-ZORO

  • Zoro # G407480976


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2
Overall Height
35.4
Arm Style
Bohemian
Frame Material
Natural Rattan
Color
Natural Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
211-12750-ZORO
Zoro #
G407480976
UPC #
193271289806
Country of Origin
Indonesia

Dimensions

Overall Length
2
Overall Height
35.4
Overall Width
63.8

Details

Arm Style
Bohemian
Frame Material
Natural Rattan
Color
Natural Brown
Includes
One (1) Queen Size Headboard
Assembly
Assembled

Description

Present a renewed ambiance in your bedroom with the captivating draw of the Sakina headboard Made in Indonesia, this stunning piece is handcrafted from natural rattan by skilled artisans Slim rattan rods are laid in a geometric pattern that conveys the spirited yet calming ambiance of an exotic retreat The Sakina will arrive fully assembled and features a wallmountable design that quickly and easily transforms any bedroom space Boasting a visually striking design, the Sakina headboard is an invigorating bedroom accessoryDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.