Sally Nightstand with Bamboo Inspired Legs, White
- Mfr # 266-14637-ZORO
- Zoro # G723547513
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Material
Frame: Mindi Wood+Jenitri Wood+MDF, Plywood(underneath tabletop)
Style
Mid-Century
For Use With
Bedroom
Length
15.7 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266-14637-ZORO
- Zoro #
- G723547513
- UPC #
- 193271494897
- Country of Origin
- Indonesia
- Material
- Frame: Mindi Wood+Jenitri Wood+MDF, Plywood(underneath tabletop)
- Style
- Mid-Century
- For Use With
- Bedroom
- Color
- White
- Assembly
- Assembled
Dimensions
- Length
- 15.7 in
- Width
- 15.7 in
- Height
- 24 in
Description
Rouse the mood of your bedroom with the eclectic poise of the Sally nightstand. Made in Indonesia, this mid-century inspired piece is crafted from sturdy wood. The bamboo-inspired texture of the legs invigorates the piece with vibrant geometry for a remarkable display. The Sally will arrive fully assembled and features a round tabletop bordered by a scalloped trim for an added touch of serene flair. Fitted with an open shelf perfect for exhibiting decor, the Sally nightstand is sure to refresh the feel of any bedroom.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.