
Saranna Modern Bohemian Natural Brown Finished Rattan End Table
Mfr # 205-12681
Zoro # G404401134
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Includes
One (1) End Table
Weight Capacity
9
Overall Width
20.5
Overall Length
20.5
Overall Height
18.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205-12681
Zoro #
G404401134
UPC #
193271284887
Country of Origin
Indonesia
Dimensions
Overall Width
20.5
Overall Length
20.5
Overall Height
18.5
Details
Includes
One (1) End Table
Weight Capacity
9
Color
Natural Brown
For Use With
Living Room
Material
rattan
Description
Inject a touch of artistic expression to your interior with the remarkable style of the Saranna end table. This table is comprised of a rattan frame adorned with geometric embellishments. Its rounded tabletop serves as a wonderful pedestal for your daily needs while curled accents lend visual intrigue. The Saranna will arrive fully assembled and utilizes angled legs concealed by the frame for excellent stability and support. Inspired by tropical aesthetics, the Saranna end table is a lovely addition to any space.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.