
Sariah Mid-Century White Finished Wood and Rattan 2-Door Nightstand
Mfr # 199-12330-ZORO
Zoro # G504101866
product price:Â $89.35
/ea
Free Shipping & Returns
Key Features
Color
Beige/White
Material
Paulownia Wood, Synthetic Rattan
Overall Height
21.3
Overall Width
15.7
Weight
8.4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
199-12330-ZORO
Zoro #
G504101866
UPC #
193271237647
Country of Origin
China
Dimensions
Overall Height
21.3
Overall Width
15.7
Overall Length
11.8
Details
Color
Beige/White
Material
Paulownia Wood, Synthetic Rattan
Weight
8.4
For Use With
Bedroom
Includes
One (1) Nightstand
Description
Embellish your bedroom layout with the striking design of the Sariah nightstand. Made in China, this handy piece is comprised of a sturdy wood frame adorned with rattan accents. The doors open to reveal two spacious shelves to organize all your bedside essentials and reserve the tabletop for nightly use. Comes fully assembled, the Sariah features round door knobs for a clean, contemporary touch. With a lovely display inspired by retro design, the Sariah nightstand enriches the modern bedroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.