Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sarita MidCentury Modern Ash Walnut Finished Wood Queen Size Bed Frame

  • Mfr # 223-12885-ZORO

  • Zoro # G607479602


original price: $255.99
5% off
new price: $242.99
/ea
Free Shipping & Returns

Key Features

Color
Ash Walnut
Material
Rubberwood,MDF
Overall Height
14.9
Overall Width
62.6
Overall Length
82.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223-12885-ZORO
Zoro #
G607479602
UPC #
193271349548
Country of Origin
Malaysia

Dimensions

Overall Height
14.9
Overall Width
62.6
Overall Length
82.5

Details

Color
Ash Walnut
Material
Rubberwood,MDF
Includes
One (1) Queen Size Bed Frame
For Use With
Bedroom

Description

Embrace the soothing austerity of midcentury design with the lovely Sarita bed frame Made in Malaysia, this classic piece is crafted from sturdy wood Clean lines and crisp angles are complemented by angled legs for an easy to coordinate outline that enhances the geometry of any layout The Sarita requires assembly and features wood slats for mattress support, eliminating the need for a box spring Lending a timeless touch of style, the Sarita bed frame anchors the modern bedroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.