This item is Discontinued.

Baxton Studio Savara Contemporary Glam and Luxe Grey Velvet Fabric and Gold Metal Swivel Office Chair 219-11907-ZORO

This item is Discontinued.

Baxton Studio

Savara Contemporary Glam and Luxe Grey Velvet Fabric and Gold Metal Swivel Office Chair (Discontinued)

Mfr # 219-11907-ZORO
Zoro # G407479611
UPC # 193271204427
Country of Origin China
Category Desk Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
219-11907-ZORO
Zoro #
G407479611
UPC #
193271204427
Country of Origin
China

Dimensions

Overall Width
18.9
Overall Length
23.5
Overall Height
29.1

Details

Office Chair Style
Glamour
Seat Material
Fabric Velvet "100% Polyester",Plywood, Metal "Chrome",Plastic,Foam
Seat Color
Grey/Gold
Includes
One (1) Office Chair
For Use With
Home Office
Assembled/Unassembled
Assembly Required

Description

Embrace working from home with the wonderfully cozy and versatile Savara office chair Made in China, this gorgeous piece is comprised of a solid metal base topped with an alluring velvet fabric upholstered seat Geometric tufting on the chair exhibits a crisp, modern display while highlighting the rich hues of the velvet The Savara requires assembly and features caster wheels for excellent mobility 360Degree swivel capability and adjustable height offer superb accommodation for individual needs, making the Savara chair an impressive addition to any home office

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.