
Savion Modern Industrial Walnut Brown Finished Wood and Black Metal Coffee Table (Discontinued)
- Mfr # 226-12573-ZORO
- Zoro # G312302752
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
226-12573-ZORO
Zoro #
G312302752
UPC #
193271273973
Country of Origin
China
Dimensions
Width
31.5"
Length
12"
Height
31.5"
Details
Frame Color
Walnut Brown/Black
Frame Material
MDF / Metal
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Coffee Table
Care instruction
Wipe Clean
For Use With
Living Room
Style
Industrial
Description
Soothing wood tones and sleek metal add a wonderful aura to any interior with the Savion coffee table. Made in China, this industrial inspired piece consists of a lovely openwork metal base topped with a wood tabletop. Its square tabletop provides spacious room to accommodate the needs of any layout while lending a touch of crisp geometry. The Savion requires assembly and features straight legs connected by a crisscross base for excellent stability and support. Add a refreshing anchor point to any interior space with the superb style of the Savion coffee table.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.