This item is Discontinued.

Baxton Studio Sawyer MidCentury Oak Brown Finished Wood and Black Metal  Storage Cabinet with Natural Rattan 223-12920-ZORO

This item is Discontinued.

Baxton Studio

Sawyer MidCentury Oak Brown Finished Wood and Black Metal Storage Cabinet with Natural Rattan (Discontinued)

Mfr # 223-12920-ZORO
Zoro # G507479634
UPC # 193271355761
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
223-12920-ZORO
Zoro #
G507479634
UPC #
193271355761
Country of Origin
China

Dimensions

Overall Height
35.4
Overall Width
31.5
Outside Length
15.7

Details

Material
Particle Board, Natural Rattan, Metal
Color
Oak Brown/Black
Includes
One (1) Storage Cabinet
Cabinet Style
Mid-Century
Assembly
Assembly Required

Description

Uplift your domestic ambiance to a higher regard with the gentle tones of the Sawyer storage chest Made in China, this handy piece consists of a wood frame supported by an openwork metal base Three wide drawers provide superb storage for your belongings while woven rattan embellishments add midcentury flair The Sawyer requires assembly and features slim drawer handles for a subtle touch of modern minimalism Blending with a variety of room layouts and styles, the Sawyer storage cabinet is an easy and efficient addition to any spaceDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.