Zoro Homepage

Seanna Modern & Contemporary Multi-Colored Wood 4-Drawer Storage Unit

  • Mfr # 202-12250

  • Zoro # G704401070


product price: $73.25
/ea

Key Features

Material
paulownia wood,mdf
Color
Multi-Colored
Includes
One (1) Storage Unit
Overall Width
9.4
Overall Height
30.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202-12250
Zoro #
G704401070
UPC #
193271223381
Country of Origin
China

Dimensions

Overall Width
9.4
Overall Height
30.7
Overall Length
9.3

Details

Material
paulownia wood,mdf
Color
Multi-Colored
Includes
One (1) Storage Unit
Assembly
Assembled
Weight
7.3
For Use With
Storage & Organization

Description

The remarkable Seanna storage unit radiates tranquil vibes in your space with its stunning, dynamic design. This handy piece is crafted from sturdy wood and adorned with intricately molded metal ring-pulls. Four multi-sized drawers accommodate your storage needs by organizing your household essentials both large and small. The Seanna will arrive fully assembly and features a striking combination of natural wood grain and geometric shading for an eye-catching accent piece. With a slim frame, the Seanna storage unit is a perfect solution to enhance vacant areas of any interior.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.