This item is Discontinued.

Baxton Studio Sebille Mid-Century Modern Light Brown Finished Wood 1-Drawer Nightstand with Natural Rattan 207-12463

Sebille Mid-Century Modern Light Brown Finished Wood 1-Drawer Nightstand with Natural Rattan (Discontinued)

  • Mfr # 207-12463
  • Zoro # G604401033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
207-12463
Zoro #
G604401033
UPC #
193271258956
Country of Origin
China

Dimensions

Overall Width
15.7
Overall Height
18.9
Overall Length
15.7

Details

Material
particle board,natural rattan,mdf
Color
Light Brown
Weight
16.8
For Use With
Bedroom
Includes
One (1) Nightstand

Description

Dressed in the timeless aesthetic of the mid-century, the Sebille nightstand is an attractive yet versatile bedside accessory. This handy piece is comprised of a sturdy wood frame adorned with natural rattan accents. Its drawer offers space to organize bedroom essentials and reserve the tabletop for nightly use. Requiring assembly, the Sebille features an open shelf that accommodates larger items. Carrying the appeal of classic design to the modern era, the Sebille nightstand fits right at home in any bedroom layout.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.