Sebille Mid-Century Modern Light Brown Finished Wood 2-Door TV Stand with Natural Rattan

  • Mfr # 207-12462

  • Zoro # G204401181


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Color
Light Brown
Material
particle board,natural rattan,wood
Overall Length
15.7
For Use With
Living Room
Weight
44.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
207-12462
Zoro #
G204401181
UPC #
193271258949
Country of Origin
China

Dimensions

Overall Length
15.7
Overall Height
18.9
Overall Width
47.2

Details

Color
Light Brown
Material
particle board,natural rattan,wood
For Use With
Living Room
Weight
44.1
Includes
One (1) TV Stand

Description

Dressed in the timeless aesthetic of the mid-century, the Sebille TV stand gives your living room an attractive yet versatile focal point. This handy piece is comprised of a sturdy wood frame adorned with natural rattan accents. Two open shelves provide space to organize media devices, while two additional shelves behind the doors offer secure storage space. Requiring assembly, the Sebille features two cord management holes on its back panel that enable quick and easy setup. Carrying the appeal of classic design to the modern era, the Sebille TV stand fits right at home in any living room layout.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.