Senna Mid-Century Beige Fabric Upholstered and Walnut Brown Finished Wood Platform Bed-Full

  • Mfr # 197-11603-ZORO

  • Zoro # G304101585


original price: $349.99
10% off
new price: $314.99
/ea
Free Shipping & Returns

Key Features

Color
Beige/Walnut Brown
Material
Fabric "Polyester 100%",Rubber Wood,MDF,Foam
Overall Height
43.3
Overall Width
59
Overall Length
78.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197-11603-ZORO
Zoro #
G304101585
UPC #
193271188024
Country of Origin
Malaysia

Dimensions

Overall Height
43.3
Overall Width
59
Overall Length
78.1

Details

Color
Beige/Walnut Brown
Material
Fabric "Polyester 100%",Rubber Wood,MDF,Foam
Includes
One (1) Full Size Bed
Weight Capacity
86
For Use With
Bedroom
Weight
86

Description

Convey a calm, relaxing ambiance in your bedroom with the lovely Senna platform bed. Made in Malaysia, this bed is constructed from sturdy wood. The headboard is padded with plush foam and upholstered in smooth polyester fabric for exceptional comfort when sitting up in bed. The Senna requires assembly and features wood slats for mattress support, which eliminate the need for a box spring. Angled legs lend a charming, mid-century feel, making the Senna platform bed a delightful addition to any bedroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.