
Senna Mid-Century Beige Fabric Upholstered and Walnut Brown Finished Wood Platform Bed-Queen
Mfr # 197-11604-ZORO
Zoro # G304101608
original price:Â $371.99 , new price: $334.99 , 9 percent off
new price:Â $334.99
/eaKey Features
Color
Beige/Walnut Brown
Material
Fabric "Polyester 100%",Rubber Wood,MDF,Foam
Overall Height
43.3
Overall Width
65.7
Overall Length
83.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
197-11604-ZORO
Zoro #
G304101608
UPC #
193271188031
Country of Origin
Malaysia
Dimensions
Overall Height
43.3
Overall Width
65.7
Overall Length
83.2
Details
Color
Beige/Walnut Brown
Material
Fabric "Polyester 100%",Rubber Wood,MDF,Foam
For Use With
Bedroom
Weight Capacity
94.8
Includes
One (1) Queen Size Bed
Weight
94.8
Description
Convey a calm, relaxing ambiance in your bedroom with the lovely Senna platform bed. Made in Malaysia, this bed is constructed from sturdy wood. The headboard is padded with plush foam and upholstered in smooth polyester fabric for exceptional comfort when sitting up in bed. The Senna requires assembly and features wood slats for mattress support, which eliminate the need for a box spring. Angled legs lend a charming, mid-century feel, making the Senna platform bed a delightful addition to any bedroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.