Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sennet Navy Blue Velvet Upholstered Gold Finished Armchair

  • Mfr # 160-9910

  • Zoro # G2570964


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Built-in Arms
Seat Material
Fabric
Back Material
Fabric
Style
Arm Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160-9910
Zoro #
G2570964
UPC #
193271048878
Country of Origin
China

Details

Arm Style
Built-in Arms
Seat Material
Fabric
Back Material
Fabric
Style
Arm Chair

Description

Introduce bold glamour into your living space with the Sennet armchair. This stylish armchair is upholstered in a soft, plush velvet fabric that displays a subtle sheen. Thin, gold-tone metal legs lend an open, airy feel. Designed for both style and comfort, the Sennet features a slanted back and wide seat to provide the utmost relaxation as you rest after a long day. The Sennet armchair requires assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.