Zoro Homepage

Septa Modern Bohemian Natural Brown Rattan Accent Bench

  • Mfr # 233-13161-ZORO

  • Zoro # G012302625


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
15"
Overall Length
18.1"
Frame Material
3/4 Polished Rattan Poles/Natural Rattan Skin
Assembly
Assembled
Width
38.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233-13161-ZORO
Zoro #
G012302625
UPC #
193271378890
Country of Origin
Indonesia

Dimensions

Overall Depth
15"
Overall Length
18.1"
Width
38.6"

Details

Frame Material
3/4 Polished Rattan Poles/Natural Rattan Skin
Assembly
Assembled
Color
Natural
Includes
One Bench
For Use With
Entryway
Features
Handcrafted from Natural Rattan
Style
Bohemian
Care instruction
Wipe Clean

Description

Convey an air of carefree refinement in your space with the lovely Septa accent bench. Handcrafted in Indonesia, this bohemian piece is entirely comprised of natural rattan. Its oval-shaped seat is tightly woven to provide a cozy embrace rich with exotic personality. The Septa will arrive fully assembly and utilizes angled legs for excellent stability and support in expressive design. Adding a touch of rustic respite, the Septa accent bench is a fantastic addition to any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.