This item is Discontinued.

Baxton Studio Serrano Glam and Luxe Grey Velvet Upholstered and Gold Metal Full Size Platform Bed 215-10943-ZORO

Serrano Glam and Luxe Grey Velvet Upholstered and Gold Metal Full Size Platform Bed (Discontinued)

  • Mfr # 215-10943-ZORO
  • Zoro # G207479675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-10943-ZORO
Zoro #
G207479675
UPC #
193271148097
Country of Origin
Malaysia

Dimensions

Overall Height
51.6
Overall Width
56.7
Overall Length
80.5

Details

Color
Grey/Gold
Material
Fabric "100% Polyester",Plywood,MDF,LVL,Veneer,Rubber Wood,Foam,Metal
For Use With
Bedroom
Includes
One (1) Full Size Bed

Description

Establish a luxurious retreat in your bedroom to rest and relax with the lavish style of the Serrano platform bed Made in Malaysia, this magnificent piece consists of a solid wood frame padded with foam and upholstered in sumptuous velvet fabric The tall headboard features a sleek channel tufted design for a geometric display that provides superb back support when sitting in bed The Serrano requires assembly and utilizes wood slats for mattress support, removing the need for a box spring Polished metal legs complete the look, making the Serrano platform a remarkable upgrade to the modern bedroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.