
Serrano Glam and Luxe Grey Velvet Upholstered and Gold Metal Queen Size Platform Bed (Discontinued)
- Mfr # 214-10944-ZORO
- Zoro # G607479664
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
214-10944-ZORO
Zoro #
G607479664
UPC #
193271148127
Country of Origin
Malaysia
Dimensions
Overall Height
51.6
Overall Width
63.4
Overall Length
85.6
Details
Color
Grey/Gold
Material
Fabric "100% Polyester",Plywood,MDF,LVL,Veneer,Rubber Wood,Foam,Metal
Includes
One (1) Queen Size Bed
For Use With
Bedroom
Description
Reserve a luxurious retreat in your bedroom to rest and relax with the lavish style of the Serrano platform bed Made in Malaysia, this magnificent piece consists of a solid wood frame padded with foam and upholstered in sumptuous velvet fabric The tall headboard features a sleek channel tufted design for a geometric display that provides superb back support when sitting in bed The Serrano requires assembly and utilizes wood slats for mattress support, removing the need for a box spring Polished metal legs complete the look, making the Serrano platform a remarkable upgrade to the modern bedroom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.