Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shadell Modern Transitional Two-Tone Wood 1-Drawer Storage Unit with Basket-Dark Grey and White

  • Mfr # 198-12276-ZORO

  • Zoro # G104101419


product price: $60.49
/ea

Key Features

Overall Length
11.8
Overall Height
19.7
Weight Capacity
5.7
Overall Width
14.6
Includes
One (1) Storage Cabinet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
198-12276-ZORO
Zoro #
G104101419
UPC #
193271228386
Country of Origin
China

Dimensions

Overall Length
11.8
Overall Height
19.7
Overall Width
14.6

Details

Weight Capacity
5.7
Includes
One (1) Storage Cabinet
Material
Paulownia & Plywood & MDF,Willow
Color
Dark Grey/White
Weight
5.7
For Use With
Storage & Organization

Description

Add a touch of urban charm to your room with the especially versatile Shadell storage unit. Made in China, this unit is comprised of a lightweight wood frame fitted with a woven basket. One drawer provides secure storage for household essentials, while the basket supports larger items. Comes fully assembled, the Shadell features inset paneling on its drawer face a sleek, contemporary display. Offering modern convenience in chic design, the Shadell storage unit elevates any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.