This item is Discontinued.

Baxton Studio Shanti Classic and Traditional Grey Fabric and Walnut Brown Finished Wood Queen Size Headboard 237-12644-ZORO

Shanti Classic and Traditional Grey Fabric and Walnut Brown Finished Wood Queen Size Headboard (Discontinued)

  • Mfr # 237-12644-ZORO
  • Zoro # G712302567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
237-12644-ZORO
Zoro #
G712302567
UPC #
193271284504
Country of Origin
Malaysia

Dimensions

Overall Height
1.4"
Overall Width
61.2"
Overall Length
60"

Details

Color
Grey/Walnut Brown
Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF
Includes
One Queen Size Headboard
For Use With
Bedroom
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Traditional

Description

Grace in simplicity defines the beauty and character of the lovely Shanti headboard. Made in Malaysia, this traditional piece consists of a sturdy wood frame padded with foam and upholstered in sumptuous fabric. The scalloped corners of the frame create a delightful visual texture while button-tufted adornments add an elegant touch. The Shanti requires assembly and feature five unique height customization settings. Carrying the graceful poise of classic design, the Shanti headboard enhances the feel of any bedroom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.