Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Baxton Studio Sheldon Vintage Grey Finished Wood 1-Drawer Nightstand 191-11950-ZORO

Sheldon Vintage Grey Finished Wood 1-Drawer Nightstand (Discontinued)

  • Mfr # 191-11950-ZORO
  • Zoro # G104096104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191-11950-ZORO
Zoro #
G104096104
UPC #
193271206261
Country of Origin
India

Dimensions

Overall Width
15.7
Overall Height
23.6
Overall Length
13.8

Details

Material
Firwood,Plastic Rattan,Firwood
Color
Grey
Weight
12.3
For Use With
Bedroom
Includes
One (1) Nightstand

Description

Accommodate your bedroom needs with the timeless design of the Mahoney nightstand. Made in China, this nightstand is crafted from sturdy wood with a neutral grey finish that blends well with modern spaces. One drawer offers secure storage for bedside essentials, while the woven synthetic rattan shelf creates a convenient display for larger items. Requiring assembly, the Mahoney is supported by ring-turned legs for stable support that lend a sophisticated feel. An antique brass finished metal drawer knob adds a vintage touch, making the Mahoney nightstand a simple yet classy addition to any bedroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.