This item is Discontinued.

Baxton Studio Sherine Contemporary Glam and Luxe Navy Blue Velvet Fabric and Silver Metal 2Piece Dining Chair Set 221-2PC-12908-ZORO

This item is Discontinued.

Baxton Studio

Sherine Contemporary Glam and Luxe Navy Blue Velvet Fabric and Silver Metal 2Piece Dining Chair Set (Discontinued)

Mfr # 221-2PC-12908-ZORO
Zoro # G007480840
UPC # 193271355648
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
221-2PC-12908-ZORO
Zoro #
G007480840
UPC #
193271355648
Country of Origin
China

Dimensions

Width (In.)
19.7
Height (In.)
41.3

Details

Material
Fabric Velvet "100% Polyester",Oak + Eucalyptus Wood,Foam,Metal "Stainless Steel"
Color
Navy Blue/Silver

Description

Pamper guests in an enchanting dining arrangement with the subtle opulence of the Sherine dining chair Made in China, this lovely piece consists of a wood frame padded with foam and upholstered in luxurious velvet fabric The buttontufted backrest strikes a glamorous display while an exquisite nail head trim accentuates the clean geometry of the piece The Sherine will arrive fully assembled and features a solid metal base for excellent stability and support in sleek design An alluring addition befitting any occasion, the Sherine dining chair is sure to leave an impression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.