
Sherwin Mid-Century Modern Light Brown and Black 1-Door Cabinet with Woven Rattan Accent (Discontinued)
- Mfr # 233-13220-ZORO
- Zoro # G612302957
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
233-13220-ZORO
Zoro #
G612302957
UPC #
193271383719
Country of Origin
China
Dimensions
Overall Depth
11.6"
Overall Length
23.6"
Width
15.7"
Details
Frame Material
Particle Board/Coated Metal /MDF/Natural Rattan(Door Front)
Assembly
Assembly Required(Instructions Comes with the box)
Includes
One Storage Cabinet
Color
Light Brown/Black
For Use With
Living Room
Style
Mid-Century
Care instruction
Wipe Clean
Description
Embellish your space with the efficient mid-century craftsmanship of the Sherwin storage cabinet. Made in China, this traditional piece consists of a solid metal base topped with a sturdy wood frame. The tall open shelf at the side creates a lovely display area while the door opens to reveal two additional storage shelves. The Sherwin requires assembly and features rounded legs for excellent stability and support in delightful design. Adapting traditional charm for modern needs, the Sherwin storage cabinet is a fantastic addition to any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.