
Sherwin Mid-Century Modern Light Brown and Black 2-Door Storage Cabinet with Woven Rattan Accent (Discontinued)
- Mfr # 233-13223-ZORO
- Zoro # G412302904
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
233-13223-ZORO
Zoro #
G412302904
UPC #
193271383740
Country of Origin
China
Dimensions
Overall Depth
13.4"
Overall Length
34.3"
Width
23.6"
Details
Frame Material
Particle Board/Coated Metal /MDF/Natural Rattan(Door Front)
Assembly
Assembly Required(Instructions Comes with the box)
Color
Light Brown/Black
Includes
One Storage Cabinet
For Use With
Living Room
Style
Mid-Century
Care instruction
Wipe Clean
Description
Embellish your space with the efficient mid-century craftsmanship of the Sherwin storage cabinet. Made in China, this traditional piece consists of a solid metal base topped with a sturdy wood frame. The doors open to reveal two spacious storage shelves that assist in organizing and decluttering your space. The Sherwin requires assembly and features round door knobs for an added touch of classic geometry. Adapting traditional charm for modern needs, the Sherwin storage cabinet is a fantastic addition to any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.