
Sherwin Mid-Century Modern Light Brown and Black 2-Drawer Console Table with Woven Rattan Accent
Mfr # 233-13221-ZORO
Zoro # G512302941
product price: $94.79
/ea
Free Shipping & Returns
Key Features
Overall Depth
11.6"
Overall Length
31.5"
Frame Material
Particle Board/Coated Metal /MDF/Natural Rattan(Drawer Front)
Assembly
Assembly Required(Instructions Comes with the box)
Color
Light Brown/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
233-13221-ZORO
Zoro #
G512302941
UPC #
193271383726
Country of Origin
China
Dimensions
Overall Depth
11.6"
Overall Length
31.5"
Width
31.5"
Details
Frame Material
Particle Board/Coated Metal /MDF/Natural Rattan(Drawer Front)
Assembly
Assembly Required(Instructions Comes with the box)
Color
Light Brown/Black
Includes
One Console Table
Style
Mid-Century
For Use With
Entryway
Care instruction
Wipe Clean
Description
Embellish your space with the efficient mid-century craftsmanship of the Sherwin console table. Made in China, this traditional piece consists of a solid metal base topped with a sturdy wood frame. Two drawers offer convenient storage space for household essentials while the lower open shelf accommodates larger items. The Sherwin requires assembly and features round drawer knobs for an added touch of classic geometry. Adapting traditional charm for modern needs, the Sherwin console table is a fantastic accent for any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.