Shukura Platform Bed, Queen
- Mfr # 268-9408-14467-ZORO
- Zoro # G623547026
product price:Â
$
685.99
/ea
Free Shipping & Returns
Key Features
Material
MDF Ash-Veneered Rubberwood, Laminated Veneer Board(Cut-out Design), LVL(Bed Slats)
Assembly
Unassembled
Overall Height
54 in
For Use With
Bedroom
Size
Queen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 268-9408-14467-ZORO
- Zoro #
- G623547026
- UPC #
- 193271512034
- Country of Origin
- Malaysia
- Material
- MDF Ash-Veneered Rubberwood, Laminated Veneer Board(Cut-out Design), LVL(Bed Slats)
- Assembly
- Unassembled
- For Use With
- Bedroom
- Color
- Ash Walnut
- Style
- Modern
Dimensions
- Overall Height
- 54 in
- Size
- Queen
- Overall Length
- 83.3 in
- Overall Width
- 63.8 in
Description
Embrace the eclectic artistry of the stunning Shukura platform bed. Made in Malaysia, this mid-century piece is crafted from sturdy wood. The inset headboard features a geometric cutout design employing curved lines and smooth angles for a standout display. The Shukura requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. With scalloped detailing, the Shukura platform bed is a fantastic bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.