Zoro Homepage

Sigrid Light Grey Upholstered Antique Oak Finished Wood Armchair

  • Mfr # 162-10566

  • Zoro # G2563474


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Built-in Arms
Seat Material
Fabric
Back Color
Wood
Back Material
Fabric
Style
Arm Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162-10566
Zoro #
G2563474
UPC #
193271083671
Country of Origin
Malaysia

Details

Arm Style
Built-in Arms
Seat Material
Fabric
Back Color
Wood
Back Material
Fabric
Style
Arm Chair

Description

Create a cozy, retro reading alcove in your living space with the Sigrid armchair. Featuring a low profile and wide, angular frame, the Sigrid displays all the hallmarks of mid-century design. The seat and back are upholstered in an elegant light grey fabric that complements the antique oak finish on the solid rubberwood frame. Its thick, foam-padded cushions provide comfort for years to come. Striking from any angle, the Sigrid is well suited for both private residences and public office spaces. The Sigrid armchair requires assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.