This item is Discontinued.

Baxton Studio Silas Modern Industrial Natural Brown Finished Wood and Black Metal 2Drawer Console Table 221-12491-ZORO

Silas Modern Industrial Natural Brown Finished Wood and Black Metal 2Drawer Console Table (Discontinued)

  • Mfr # 221-12491-ZORO
  • Zoro # G507480968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221-12491-ZORO
Zoro #
G507480968
UPC #
193271259236
Country of Origin
China

Dimensions

Overall Length
11.8
Overall Height
31.5
Overall Width
31.5

Details

Arm Style
Industrial
Frame Material
Fir Wood,Metal "Iron"
Includes
One (1) Console Table
Assembly
Assembly Required
Color
Natural Brown/Black

Description

Convey a rich visual texture in your space with the inspired Silas console table Made in China, this handy piece consists of an openwork metal frame fitted with wood Two drawers offer enclosed storage for household essentials while the wide, open shelf and tabletop serve as decorative displays The Silas requires assembly and features round drawer knobs that beautifully stand out against the wood grain An illustrative rendition of industrial design, the Silas console table is sure to leave an impression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.