Zoro Homepage

Simms Dark Brown Modern Shoe Cabinet

  • Mfr # 88-4342

  • Zoro # G2573030


product price: $117.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-4342
Zoro #
G2573030
UPC #
847321007789
Country of Origin
Malaysia

Description

Stash your shoes stylishly in our Simms Shoe Cabinet. This modern shoe storage solution was designed with a low profile, svelte size as to fit neatly against a wall in a hallway, mud room, or entryway. Two storage compartments each fit six pairs of shoes comfortably for a total of approximately twelve shoe slots, which varies depending upon your shoes’ sizes. The unit is made with an engineered wood frame, dark brown faux wood grain paper veneer finish, plastic door supports, and silver plastic legs. The Simms Shoe Cabinet requires assembly and should be dry dusted. Separately offered is the Simms Cabinet in white. Dimensions: 33 inches high x 31 inches wide x 9 inches deep
Internal space for each drawer: one at 27 inches wide x8.5 inches deep x9 inches high, other drawer at 27 inches widex 8.5 inches deep x7 inches high

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.