
Simms White Modern Shoe Cabinet
Mfr # 88-4341
Zoro # G2573274
product price: $116.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88-4341
Zoro #
G2573274
UPC #
847321007772
Country of Origin
Malaysia
Description
Stash your shoes stylishly in our Simms Shoe Cabinet. This modern shoe storage solution was designed with a low profile, svelte size as to fit neatly against a wall in a hallway, mud room, or entryway. Two storage compartments each fit six pairs of shoes comfortably for a total of approximately twelve shoe slots, which varies depending upon your shoes’ sizes. The unit is made with an engineered wood frame, white paper veneer finish, plastic door supports, and silver plastic legs. The Simms Shoe Cabinet requires assembly and should be dry dusted. Separately offered is the Simms Cabinet in dark brown. Dimensions: 33 inches high x 31 inches wide x 9 inches deep
Internal space for each drawer: one at 27 inches wide x8.5 inches deep x9 inches high, other drawer at 27 inches widex 8.5 inches deep x7 inches high
Internal space for each drawer: one at 27 inches wide x8.5 inches deep x9 inches high, other drawer at 27 inches widex 8.5 inches deep x7 inches high
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.