Simona Mid-Century Modern Transitional Light Grey and Brown Wood 2-Door Storage Cabinet

  • Mfr # 243-13504-ZORO

  • Zoro # G612302827


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
17.3"
Overall Length
37.8"
Frame Material
Particle Board / PVC (Legs)
Assembly
Assembly Required(Instructions Comes with the box)
Size
2-Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243-13504-ZORO
Zoro #
G612302827
UPC #
193271412754
Country of Origin
Malaysia

Dimensions

Overall Depth
17.3"
Overall Length
37.8"
Size
2-Door
Width
23.3"

Details

Frame Material
Particle Board / PVC (Legs)
Assembly
Assembly Required(Instructions Comes with the box)
Color
Light Grey/Brown
Includes
One Storage Cabinet
For Use With
Living Room
Features
Slatted Wood Doors
Care instruction
Wipe Clean
Style
Mid-Century

Description

Manage your space while adding invigorating charm with the lovely Simona storage cabinet. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. The slatted doors present a captivating display and open to reveal four interior shelves to help declutter and organize any setting. The Simona requires assembly and utilizes angled legs for excellent stability and support while complementing the crisp geometry of the piece. With stunning style, the Simona storage cabinet grants convenience to any layout.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.