
Sofia Modern Bohemian Natural Brown Rattan and Mahogany Wood Bench
Mfr # 228-13094-ZORO
Zoro # G312302783
product price:Â $283.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
Key Features
Overall Depth
15.7"
Overall Length
20.1"
Frame Material
Mahogany Wood/Natural Rattan/Fabric "30% Polyester, 70% Cotton"/Foam
Width
48"
Color
Natural/Off-White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
228-13094-ZORO
Zoro #
G312302783
UPC #
193271369164
Country of Origin
Indonesia
Dimensions
Overall Depth
15.7"
Overall Length
20.1"
Width
48"
Details
Frame Material
Mahogany Wood/Natural Rattan/Fabric "30% Polyester, 70% Cotton"/Foam
Color
Natural/Off-White
Assembly
Assembled
Includes
One Bench
Care instruction
Wipe Clean, Spot Clean for Upholstery
Features
Natural Rattan with Mahogany Wood Frame
Style
Bohemian
For Use With
Living Room
Description
Elevate the atmosphere of any arrangement with the boho flair of the Sofia bench. Handmade in Indonesia, this chic piece consists of a solid mahogany wood frame enveloped in natural rattan for a relaxed, tropical look. The Sofia will arrive fully assembled and is padded with plush foam and upholstered in soft fabric for a cozy embrace. Tapered legs lend a modern outline, making the Sofia bench an injection of Bohemian flair to any layout.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.