Zoro Homepage

Stella Crystal Tufted White Bed With Upholstered Headboard - King Size

  • Mfr # 86-4287

  • Zoro # G2543262


product price: $686.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86-4287
Zoro #
G2543262
UPC #
847321008748
Country of Origin
Malaysia

Description

Stella is a glamorous designer platform bed that takes it up a notch with allover faux crystal button tufting. Dozens of crystal lookalike buttons adorn every nook and cranny and truly glimmer with even the slightest bit of light. A white faux leather king upholstered headboard, side rails, and footboard are finished with two chrome-plated metal legs at the foot of the bed. This modern bed is built with a wooden frame, which is padded with foam before being upholstered. Seeing that this is a platform bed, only a mattress is required: wooden slats (included) serve as a box spring. This bed, which requires assembly, is also available in queen in both white and black and has a matching Stella floor mirror and end of bed bench (sold separately). To clean, wipe with a damp cloth. Product dimension: 84"Wx90.5"Dx56"H , Internal size: 77"Wx81"D Side rail: 84"Wx3.5"Dx17.5"H Headboard: 84"Wx5.5"Dx55.75"H Footboard: 84"Wx3.5"Dx17.5"H Height to top of slat:13.25" Height of legs: 5.75"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.