This item is Discontinued.

This item is Discontinued.
Stratton Mid-Century Modern Cream Boucle and Walnut Brown Finished Wood 3-Piece Living Room Set (Discontinued)
Mfr #
228-12960-12961-12962-ZORO
Zoro #
G912302992
UPC # 193271366071
Country of Origin Malaysia
Category Living Room Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
228-12960-12961-12962-ZORO
Zoro #
G912302992
UPC #
193271366071
Country of Origin
Malaysia
Dimensions
Depth
29.7"
Length
33.3"
Width
71.3"
Details
Material
Fabric "100% Polyester"/Foam/MDF / LVL / Rubberwood
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Mid-Century
Assembly
Assembly Required(Instructions Comes with the box)
Color
White/Walnut Brown
For Use With
Living Room
Includes
One Sofa; One Loveseat; One Chair
Description
Exhibiting clean, modest design while exuding retro flair, the Stratton living room set beautifully coalesces with a variety of interior styles. Made in Malaysia, this mid-century inspired set includes one armchair, one loveseat, and one sofa. Each piece consists of a solid wood frame padded with plush layers of foam and upholstered in soft boucle fabric. The backrests present a sleek channel-tufted design that lends geometric allure, while square armrests offer enhanced comfort. The Stratton set requires assembly and utilizes tapered rubberwood legs for excellent stability and support in eye-catching design. Forming a standout arrangement in any space, the Stratton living room set uplifts the atmosphere of any interior.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.