
Stratton Mid-Century Modern Cream Boucle Fabric and Walnut Brown Finished Wood Armchair
Mfr # 228-12960-ZORO
Zoro # G912302916
product price:Â $219.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Fabric "100% Polyester"/Foam/MDF / LVL / Rubberwood
Overall Depth
29.7"
Overall Length
33.3"
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Color
White/Walnut Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
228-12960-ZORO
Zoro #
G912302916
UPC #
193271361519
Country of Origin
Malaysia
Dimensions
Overall Depth
29.7"
Overall Length
33.3"
Overall Width
27.4"
Details
Frame Material
Fabric "100% Polyester"/Foam/MDF / LVL / Rubberwood
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Color
White/Walnut Brown
Includes
One Chair
Style
Mid-Century
Care instruction
Wipe Clean, Spot Clean for Upholstery
For Use With
Living Room
Description
A clean, modest design exuding retro flair, the Stratton armchair finds its place in a variety of interior styles. Made in Malaysia, this mid-century inspired piece consists of a solid wood frame padded with plush layers of foam and upholstered in soft boucle fabric. The backrest presents a sleek channel-tufted design that lends geometric allure, while square armrests offer enhanced comfort. The Stratton requires assembly and utilizes tapered rubberwood legs for excellent stability and support in eye-catching design. Sure to be a standout addition in any layout, the Stratton armchair uplifts the atmosphere of any space.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.