
Stratton Mid-Century Modern Cream Boucle Fabric and Walnut Brown Finished Wood Sofa (Discontinued)
- Mfr # 228-12962-ZORO
- Zoro # G512303122
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
228-12962-ZORO
Zoro #
G512303122
UPC #
193271361533
Country of Origin
Malaysia
Dimensions
Width
71.3"
Depth
29.7"
Length
33.3"
Details
Care instruction
Wipe Clean, Spot Clean for Upholstery
Assembly
Assembly Required(Instructions Comes with the box)
Includes
One Sofa
For Use With
Living Room
Material
Fabric "100% Polyester"/Foam/MDF / LVL / Rubberwood
Style
Mid-Century
Color
White/Walnut Brown
Description
A clean, modest design exuding retro flair, the Stratton sofa finds its place in a variety of interior styles. Made in Malaysia, this mid-century inspired piece consists of a solid wood frame padded with plush layers of foam and upholstered in soft boucle fabric. The backrest presents a sleek channel-tufted design that lends geometric allure, while square armrests offer enhanced comfort. The Stratton requires assembly and utilizes tapered rubberwood legs for excellent stability and support in eye-catching design. Sure to be a standout addition in any layout, the Stratton sofa uplifts the atmosphere of any space.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.