Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sullivan Modern Bohemian Natural Brown Rattan Dining Chair, PK2

  • Mfr # 209-2PC-12796

  • Zoro # G104401038


product price: $313.99
/pk 2, $157.00/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
fabric "polyester 100%",mahogany wood,natural rattan,foam,sapwood
Color
White/Natural Brown
For Use With
Dining Room
Overall Height
38.6
Overall Length
22.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209-2PC-12796
Zoro #
G104401038
UPC #
193271293292
Country of Origin
Indonesia

Dimensions

Overall Height
38.6
Overall Length
22.8
Overall Width
18.5

Details

Material
fabric "polyester 100%",mahogany wood,natural rattan,foam,sapwood
Color
White/Natural Brown
For Use With
Dining Room
Weight
16.2
Includes
Two (2) Dining Chairs

Description

Craft a beloved dining space with the visually striking yet soothing design of the Sullivan dining chair. This chair is comprised of a sturdy mahogany wood frame wrapped in natural rattan. Each seat features a plush, fabric upholstered cushion for superb comfort while slim rattan rods combine to form a smooth backrest. The Sullivan will arrive fully assembled and features an open design fitted with bamboo-like embellishments that allow light to flow naturally throughout the room. Showcasing exotic craftsmanship within a modern silhouette, the Sullivan dining chair elevates any dining occasion.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.