Shop BAXTON STUDIO
Additional $65.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sumatera Modern Bohemian Natural Brown Rattan 2-Piece Dining Chair Set
- Mfr # 232-2PC-13237-ZORO
- Zoro # G612302742
product price:Â
$
272.99
/pr
Key Features
Material
Natural Rattan Poles
Color
Natural
Width (In.)
22.4"
Depth (In.)
25.6"
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 232-2PC-13237-ZORO
- Zoro #
- G612302742
- UPC #
- 193271385133
- Country of Origin
- Indonesia
- Material
- Natural Rattan Poles
- Color
- Natural
- Assembly
- Assembled
- Care instruction
- Wipe Clean
- Style
- Bohemian
- Features
- Handcrafted from Natural Rattan
- For Use With
- Dining Room
- Includes
- Two Dining Chairs
Dimensions
- Width (In.)
- 22.4"
- Depth (In.)
- 25.6"
- Length
- 39.2"
- Size
- 2-Piece Set
Description
Enchant every meal with an atmosphere of paradise with the remarkable Sumatera dining chair. Made in Indonesia, this bohemian piece is entirely handcrafted from natural rattan. Its rounded backrest is wrapped in woven rattan rods that lend a unique, openwork display while creating a smooth embrace. The Sumatera will arrive fully assembled and features convenient armrests to encourage casual relaxation. Angled legs add timeless charm, making the Sumatera dining chair a subtle yet captivating addition to any dining space.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.