
Tadeo Mid-Century Modern Oak Brown Finished Wood and Rattan 2-Piece Counter Stool Set, PR (Discontinued)
- Mfr # 239-2PC-13421-ZORO
- Zoro # G912303302
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
239-2PC-13421-ZORO
Zoro #
G912303302
UPC #
193271408245
Country of Origin
Malaysia
Dimensions
Height
21.3"
Width
18"
Length
38.6"
Details
Assembly
Assembly Required(Instructions Comes with the box)
Material
Rubber Wood/Synthetic Rattan(Backrest)
Includes
Two Counter Stools
Style
Mid-Century
For Use With
Dining Room
Color
Oak Brown/Light Brown
Care instruction
Wipe Clean
Description
Enjoy a tranquil, rustic atmosphere for every meal with the lovely Tadeo counter stool. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame embellished with a woven rattan backrest. Its curved backrest and rounded seat lend smooth geometry while offering a cozy embrace. The Tadeo requires assembly and features an ergonomic footrest for elevated relaxation. Lending traditional grace, the Tadeo dining chair invigorates any setting.
- •Mid-century modern set includes two (2) counter stools
- •Constructed from Rubberwood
- •Curved backrest
- •Woven synthetic rattan embellishments
- •Flat seat
- •Convenient footrest
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.