Zoro Homepage

Tallis Traditional Walnut Brown Finished Wood Full Size Bed Frame

  • Mfr # 194-11513-ZORO

  • Zoro # G004101472


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Color
Walnut Brown
Material
Rubber Wood,MDF
Overall Height
13.98
Overall Width
59.06
Overall Length
81.34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194-11513-ZORO
Zoro #
G004101472
UPC #
193271182657
Country of Origin
Malaysia

Dimensions

Overall Height
13.98
Overall Width
59.06
Overall Length
81.34

Details

Color
Walnut Brown
Material
Rubber Wood,MDF
Includes
One (1) Full Size Bed Frame
For Use With
Bedroom
Weight Capacity
63.19
Weight
63.19

Description

Design a stylish yet soothing bedroom environment with the Tallis bed frame. Made in Malaysia, this bed frame is crafted from sturdy wood. Elegant ring-turned legs provide the frame with excellent stability while lending a charming, traditional touch. The Tallis requires assembly and utilizes wood slats for mattress support, which eliminate the need for a box spring. A laidback yet graceful piece, the Tallis bed frame is a fantastic addition to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.