Tamra Black Wood Nightstand with Pullout Shelf - Modern Bedside Table with Metallic Accents
- Mfr # 264-14387-ZORO
- Zoro # G523547164
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubber Wood, MDF+Chipboard(Drawer)
Assembly
Unassembled
Style
Art-Deco
Color
Black
Length
17.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264-14387-ZORO
- Zoro #
- G523547164
- UPC #
- 193271472833
- Country of Origin
- Malaysia
- Material
- Solid Rubber Wood, MDF+Chipboard(Drawer)
- Assembly
- Unassembled
- Style
- Art-Deco
- Color
- Black
- For Use With
- Bedroom
Dimensions
- Length
- 17.7 in
- Height
- 22.8 in
- Width
- 20.1 in
- Size
- 1-Drawer
Description
The sophisticated minimalism of classic design permeates every aspect of the Tamra nightstand. Made in Malaysia, this art-deco inspired piece is crafted from sturdy wood. The drawer offers secure storage for bedside essentials while the pullout shelf offers added versatility in clever design. The Tamra requires assembly and features an elegantly crafted metal drawer pull that adds a touch of luxe glamour to the piece. Tapered legs complete the sleek silhouette, making the Tamra nightstand a superb bedside fixture.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.