
Tarana Mid-Century Modern Grey Fabric and Natural Oak Finished Wood 2-Piece Counter Stool Set, PR (Discontinued)
- Mfr # 235-2PC-13305-ZORO
- Zoro # G812302849
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
235-2PC-13305-ZORO
Zoro #
G812302849
UPC #
193271391714
Country of Origin
Malaysia
Dimensions
Height
20.7"
Width
20.5"
Length
38.2"
Details
Care instruction
Wipe Clean, Spot Clean for Upholstery
Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam/ Synthetic Rattan (Backrest)/ Plywood(Seat)
Includes
Two Counter Stools
Style
Mid-Century
Color
Grey/Natural Oak/Light Brown
For Use With
Dining Room
Assembly
Assembly Required(Instructions Comes with the box)
Description
Compose an arrangement of traditional refinement in your space with the charming Tarana counter stool. Made in Malaysia, this mid-century piece consists of a sturdy wood frame embellished with woven rattan. The rounded seat is padded with plush foam and upholstered in soft fabric for superb dining comfort while the curved backrest provides a smooth embrace. The Tarana requires assembly and features an ergonomic footrest for convenient relaxation. Evoking classic elegance, the Tarana counter stool adds rich character to any occasion.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.