
Tarana Mid-Century Modern Grey Fabric and Walnut Brown Finished Wood 2-Piece Dining Chair Set, PR (Discontinued)
- Mfr # 234-2PC-13289-ZORO
- Zoro # G012303165
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
234-2PC-13289-ZORO
Zoro #
G012303165
UPC #
193271391554
Country of Origin
Malaysia
Dimensions
Width (In.)
20.5"
Depth (In.)
20.1"
Length
31.8"
Details
Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam/Synthetic Rattan(Backrest)/ Plywood(Seat base)
Color
Grey/Walnut Brown/Light Brown
For Use With
Dining Room
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Mid-Century
Includes
Two Dining Chairs
Assembly
Assembly Required(Instructions Comes with the box)
Description
Compose an arrangement of traditional refinement in your space with the charming Tarana dining chair. Made in Malaysia, this mid-century piece consists of a sturdy wood frame embellished with woven rattan. The rounded seat is padded with plush foam and upholstered in soft fabric for superb dining comfort while the curved backrest provides a smooth embrace. The Tarana requires assembly and features tapered legs for excellent stability and support in sleek design. Evoking classic elegance, the Tarana dining chair adds rich character to any occasion.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.