Tasha Mid-Century Dark Grey Fabric Upholstered and Walnut brown Finished Wood Platform Bed-Twin

  • Mfr # 192-11542-11158-ZORO

  • Zoro # G804101795


product price:  $308.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Grey/Walnut Brown
Material
Fabric "Polyester 100%",MDF,Rubberwood,Foam
Overall Height
14.9
Overall Width
40.55
Overall Length
78.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192-11542-11158-ZORO
Zoro #
G804101795
UPC #
193271295340
Country of Origin
Malaysia

Dimensions

Overall Height
14.9
Overall Width
40.55
Overall Length
78.2

Details

Color
Dark Grey/Walnut Brown
Material
Fabric "Polyester 100%",MDF,Rubberwood,Foam
For Use With
Kids Room
Weight Capacity
66.5
Includes
One (1) Twin Size Bed
Weight
66.5

Description

Arrange your bedroom with the sleek symmetry of the Tasha bed. Made in Malaysia, this bed is constructed from sturdy wood in a walnut brown finish that adds natural warmth to any space. Its chevron tufted headboard establishes an alluring, geometric backdrop, while plush foam padding provides comfort for you to lean against when sitting up in bed. Requiring assembly, the Tasha utilizes wood slats for mattress support, which eliminate the need for a box spring. A simple yet stunning addition, the Tasha bed is a superb addition to any bedroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.