Terina Grey-Beige Upholstered White Oak Armchair with Metal Accents

  • Mfr # 156-9491

  • Zoro # G2566624


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Built-in Arms
Seat Material
Fabric
Back Color
White
Back Material
Fabric
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156-9491
Zoro #
G2566624
UPC #
193271015719
Country of Origin
China

Details

Arm Style
Built-in Arms
Seat Material
Fabric
Back Color
White
Back Material
Fabric
Assembled/Unassembled
Assembled
Style
Accent Chair

Description

A classic French design gets a cool industrial update in the Terina armchair. Constructed from solid oak wood, the Terina displays a charming white-washed natural finish for an antique appearance. The armchair is upholstered in an elegant grey-beige linen fabric and features a thick, foam-padded seat for the utmost comfort. A unique blend of traditional and industrial design elements, the Terina is adorned with button tufting alongside metal plate accents on the wood frame. The Terina armchair will arrive fully assembled.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.