Thatcher Mid-Century Modern Walnut Brown Finished Wood Queen Size Platform Bed with Woven Rattan

  • Mfr # 243-13444-ZORO

  • Zoro # G112303133


product price:  $386.99
/ea
Free Shipping & Returns

Key Features

Bed Size
Queen
Color
Walnut Brown/Natural Brown
Material
Rubber Wood/Synthetic Rattan(HB Panel)/LVL(slats)
Overall Height
84.9"
Overall Width
63.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243-13444-ZORO
Zoro #
G112303133
UPC #
193271408436
Country of Origin
Malaysia

Dimensions

Bed Size
Queen
Overall Height
84.9"
Overall Width
63.9"
Overall Length
46.2"

Details

Color
Walnut Brown/Natural Brown
Material
Rubber Wood/Synthetic Rattan(HB Panel)/LVL(slats)
Features
Triple-Arch Headboard with Woven Rattan
For Use With
Bedroom
Includes
One Queen Size Bed
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean
Style
Mid-Century

Description

Bring the elegance of traditional design to your space with the stunning Thatcher platform bed. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood and features woven rattan embellishments. Its captivating triple arch headboard and graceful posts create a stunning bedroom backdrop while rounded legs complement the smooth geometry of the piece. The Thatcher requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Exuding the refreshing charm of classic craftsmanship, the Thatcher platform bed transforms the feel of any arrangement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.