Theo Japandi Cream Boucle Fabric and Walnut Brown Finished Rubberwood Ottoman Footstool

  • Mfr # 228-12966-ZORO

  • Zoro # G512303375


product price:  $87.99
/ea
Free Shipping & Returns

Key Features

Color
White/Walnut Brown
Width
19.5"
Depth
19.5"
Length
18.3"
Material
Fabric "100% Polyester"/Foam/MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228-12966-ZORO
Zoro #
G512303375
UPC #
193271361571
Country of Origin
Malaysia

Dimensions

Width
19.5"
Depth
19.5"
Length
18.3"

Details

Color
White/Walnut Brown
Material
Fabric "100% Polyester"/Foam/MDF
Care instruction
Wipe Clean, Spot Clean for Upholstery
Includes
One Footstool
Style
Japandi
Assembly
Assembly Required(Instructions Comes with the box)
For Use With
Living Room

Description

Smooth curves and sweeping geometry make the Theo footstool a chic accent in any space. Made in Malaysia, this Japandi inspired piece consists of a solid rubberwood frame padded with plush layers of foam and upholstered in soft fabric. The round seat features a lovely button-tufted embellishment for an added touch of traditional charm. The Theo requires assembly and features a crisscross base that radiates retro flair while providing excellent stability and support. Serving as an artistic accent in any living room, entryway, or bedroom, the Theo footstool blends well with any arrangement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.