Theo Japandi Cream Boucle Fabric and Walnut Brown Finished Wood Bench

  • Mfr # 228-12923-ZORO

  • Zoro # G112303065


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
18.3"
Overall Length
17.9"
Frame Material
Fabric "100% Polyester"/Foam/MDF / LVL
Includes
One Dining Bench
Width
48.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228-12923-ZORO
Zoro #
G112303065
UPC #
193271356010
Country of Origin
Malaysia

Dimensions

Overall Depth
18.3"
Overall Length
17.9"
Width
48.8"

Details

Frame Material
Fabric "100% Polyester"/Foam/MDF / LVL
Includes
One Dining Bench
Assembly
Assembly Required(Instructions Comes with the box)
Color
White/Walnut Brown
Style
Japandi
For Use With
Entryway
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Smooth curves and sweeping geometry make the Theo bench a chic accent in any space. Made in Malaysia, this Japandi inspired piece consists of a solid rubberwood frame padded with plush layers of foam and upholstered in soft fabric. The wide seat features a lovely button-tufted design for an added touch of traditional charm. The Theo requires assembly and features an interlocking base that radiates retro flair while providing excellent stability and support. Serving as an artistic accent in any living room, entryway, or bedroom, the Theo bench blends well with any arrangement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.