
Theo Japandi Dark Grey Fabric and Walnut Brown Finished Wood Ottoman Footstool
Mfr # 233-13170-ZORO
Zoro # G812303181
product price:Â $91.15
/ea
Free Shipping & Returns
Key Features
Width
20.1"
Depth
20.1"
Length
18.3"
Material
MDF/Fabric "100% Polyester"/Foam/Rubber Wood
Style
Japandi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
233-13170-ZORO
Zoro #
G812303181
UPC #
193271380763
Country of Origin
Malaysia
Dimensions
Width
20.1"
Depth
20.1"
Length
18.3"
Details
Color
Dark Grey/Walnut Brown
Material
MDF/Fabric "100% Polyester"/Foam/Rubber Wood
Style
Japandi
For Use With
Living Room
Includes
One Footstool
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean, Spot Clean for Upholstery
Description
Smooth curves and sweeping geometry make the Theo footstool a chic accent in any space. Made in Malaysia, this Japandi inspired piece consists of a solid rubberwood frame padded with plush layers of foam and upholstered in soft fabric. The round seat features a lovely button-tufted embellishment for an added touch of traditional charm. The Theo requires assembly and features a crisscross base that radiates retro flair while providing excellent stability and support. Serving as an artistic accent in any living room, entryway, or bedroom, the Theo footstool blends well with any arrangement.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.