Theron MidCentury Faux Leather Wood Swivel Counter Stool SetBrown2PC

  • Mfr # 225-2PC-12970-ZORO

  • Zoro # G707479724


product price:  $344.99
/pr
Free Shipping & Returns

Key Features

Seat Material
Faux Leather "70% Composite, 30% PVC", Plywood,MDF , Foam , Rubberwood
Width
21.7
Length
21.7
Height
37.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
225-2PC-12970-ZORO
Zoro #
G707479724
UPC #
193271361618
Country of Origin
Malaysia

Dimensions

Width
21.7
Length
21.7
Height
37.2

Details

Seat Material
Faux Leather "70% Composite, 30% PVC", Plywood,MDF , Foam , Rubberwood
Seat Color
Dark Brown/Espresso Brown

Description

Bring happy hour to your home with the elegant Theron counter stool Made in Malaysia, this midcentury inspired piece consists of a solid wood frame padded with foam and upholstered in smooth faux leather Its curved backrest is adorned with an elegant buttontufted design and outlined with a graceful nail head trim that radiates classic refinement The Theron requires assembly and is equipped with convenient footrests on each side for accommodating comfort Complete with swivel capability, the Theron counter stool is a superb addition to any space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.